Klein Tools 56059 Fish Tape, 200 ft. | Graybar Store
Klein Tools - Fish Tape, 200 ft. - 56059
+ / - Hover over image to Zoom
Other Views

    Fish Tape, 200 ft.

    Manufacturer: Klein Tools
    Manufacturer #: 56059
    SKU: 25667523
    $221.50
    Checking Pricing
         
    Outer Diameter:17" (431.8 mm)
    Additional Features:Non-conductive fish tape and eyelet tip offer added protection against shock from energized sources.
    Length:200 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 56059
    • Application The 17'' (432 mm) case diameter means you can reel in 10% more tape in a single revolution vs. a 16'' (406 mm) case.
    • Type Fish Tape
    • UNSPSC 27113101
    • Additional Features Non-conductive fish tape and eyelet tip offer added protection against shock from energized sources.
    • Length 200 ft.
    • Outer Diameter 17" (431.8 mm)
    • SKU Spec Sheet
      56059 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Grooved Fiberglass Fish Tape 200 Feet, Multiple grooves molded into the fish tape provides less friction in conduit with or without wires for smoother tape feeding.
    Multiple grooves molded into the fish tape provides less friction in conduit with or without wires for smoother tape feeding.