Klein Tools 56058 Fish Tape, 100 ft. | Graybar Store
Klein Tools - Fish Tape, 100 ft. - 56058
+ / - Hover over image to Zoom
Other Views

    Fish Tape, 100 ft.

    Manufacturer: Klein Tools
    Manufacturer #: 56058
    SKU: 25667522
    $150.92
    Checking Pricing
         
    Outer Diameter:13" (330.2 mm)
    Length:100 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 56058
    • Type Fish Tape
    • UNSPSC 27113101
    • Length 100 ft.
    • Materials Fiberglass
    • Outer Diameter 13" (330.2 mm)
    • For Use With Conduit
    • SKU Spec Sheet
      56058 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Grooved Fiberglass Fish Tape 100 Foot, Multiple grooves molded into the fish tape provides less friction in conduit with or without wires for smoother tape feeding.
    Multiple grooves molded into the fish tape provides less friction in conduit with or without wires for smoother tape feeding.