Phoenix Contact 5604747 Dual Socket, Rail Mounted, Vertical/Horizontal, Ivory Housing | Graybar Store
     
Phoenix Contact - Dual Socket, Rail Mounted, Vertical/Horizontal, Ivory Housing - 5604747
+ / - Hover over image to Zoom
Other Views

    Dual Socket, Rail Mounted, Vertical/Horizontal, Ivory Housing

    Manufacturer: Phoenix Contact
    Manufacturer #: 5604747
    SKU: 25083567
    $74.29
    Checking Pricing
         
    Quick Order:Y
    Color:ivory
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 5604747
    • Color ivory
    • UNSPSC 39121406
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Rail-mounted dual socket for vertical or horizontal mounting on 35 mm DIN rail per EN 60715. Housing color: ivory. Receptacle style: USA. Connection type: screw.