Klein Tools 56028 Flashlight, LED, 100/235 Lumens | Graybar Store
     
Klein Tools - Flashlight, LED, 100/235 Lumens - 56028
+ / - Hover over image to Zoom
Other Views

    Flashlight, LED, 100/235 Lumens

    Manufacturer: Klein Tools
    Manufacturer #: 56028
    SKU: 25869042
    $38.15
    Checking Pricing
         
    Lumen Output:100 and 235
    Power Source:(3) AAA Batteries
    Additional Features:Water Resistant, 10 foot drop protection
    Max. Run Time:6 or 12 Hours
    Standard:CE, REACH, RoHS Compliant, IP67 Rated, FL1
    Length:4-51/64 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 56028
    • Type Flashlight/Worklight
    • UNSPSC 39111610
    • Additional Features Water Resistant, 10 foot drop protection
    • Lamp Type LED
    • Length 4-51/64 in.
    • Lumen Output 100 and 235
    • Materials Aluminum Body, Silicone Grip
    • Power Source (3) AAA Batteries
    • Standard CE, REACH, RoHS Compliant, IP67 Rated, FL1
    • SKU Spec Sheet
      56028 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    • Max. Run Time 6 or 12 Hours
    Product Overview:
    Flashlight with Worklight, Bright, focused flashlight and broadcasting work light in one tool
    Lumen output Flashlight 235; Worklight 100. Maximum run time Flashlight 6 hrs.; Worklight 12 hrs.