Klein Tools 56026 Class II Laser Penlight, LED, 45 Lumens | Graybar Store
     
Klein Tools - Class II Laser Penlight, LED, 45 Lumens - 56026
+ / - Hover over image to Zoom
Other Views

    Class II Laser Penlight, LED, 45 Lumens

    Manufacturer: Klein Tools
    Manufacturer #: 56026
    SKU: 25869041
    $31.79
    Checking Pricing
         
    Lumen Output:45
    Power Source:(2) AAA Batteries
    Additional Features:10 ft. Drop Protection
    Max. Run Time:10 hrs.
    Standard:CE, REACH, RoHS Compliant, FL1
    Length:6 in.
    Product Includes:Limited Warranty
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 56026
    • Type Class II Laser
    • UNSPSC 39111610
    • Additional Features 10 ft. Drop Protection
    • Lamp Type LED
    • Length 6 in.
    • Lumen Output 45
    • Materials Aluminum Body, Silicone Grip
    • Power Source (2) AAA Batteries
    • Product Includes Limited Warranty
    • Standard CE, REACH, RoHS Compliant, FL1
    • SKU Spec Sheet
      56026 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    • Max. Run Time 10 hrs.
    Product Overview:
    Inspection Penlight with Laser, LED penlight for up-close lighting in dim areas
    Inspection Penlight with Laser, LED penlight for up-close lighting in dim areas