Phoenix Contact 5602192 Socket | Graybar Store
Phoenix Contact - Socket - 5602192
+ / - Hover over image to Zoom
Other Views

    Socket

    Manufacturer: Phoenix Contact
    Manufacturer #: 5602192
    SKU: 22063347
    $130.72
    Checking Pricing
         
    Quick Order:Y
    Color:ivory
    Depth:49 mm
    Height:135 mm
    Width:82 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 5602192
    • Color ivory
    • UNSPSC 32151703
    • Depth 49 mm
    • Height 135 mm
    • Width 82 mm
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Rail-mounted blank power connector for 120 V AC/20 A equipped with auxiliary terminals and ground fault circuit interruption (GFCI) for 35 mm DIN rail per EN 60715. GFCI protects against shock hazards associated with ground shorts. For enhanced safety, the grounding pin is located at the top to prevent shorting between the hot and neutral blades.
    Housing color: white. National version: USA. Connection type: screw.