Quiktron (Legrand) 560-125-002 Copper Patch Cables, 2 ft., White, Cat 5e | Graybar Store
     
Quiktron (Legrand) - Copper Patch Cables,  2 ft., White, Cat 5e - 560-125-002
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 2 ft., White, Cat 5e

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 560-125-002
    SKU: 25274211
    $1.42
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Length:2 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 560-125-002
    • Color White
    • Length 2 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, 568A, 568B, 2 ft, White