Quiktron (Legrand) 560-110-004 Copper Patch Cables, 4 ft., Blue, Cat 5e | Graybar Store
     
Quiktron (Legrand) - Copper Patch Cables,  4 ft., Blue, Cat 5e - 560-110-004
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 4 ft., Blue, Cat 5e

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 560-110-004
    SKU: 25214932
    $1.91
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Blue
    Length:4 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 560-110-004
    • Color Blue
    • Length 4 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, 568A, 568B, 4 ft, Blue