Philips Lighting 55ED28/LED/740/ND 120-277V G2 4/1 473645 - TrueForce LED Post Top Lamp, Mogul Screw (E39) Base, ED28 Bulb, 55W, 70 CRI, 4000K | Graybar Store
     
Philips Lighting - 473645 - TrueForce LED Post Top Lamp, Mogul Screw (E39) Base, ED28 Bulb, 55W, 70 CRI, 4000K - 55ED28/LED/740/ND 120-277V G2 4/1
+ / - Hover over image to Zoom
Other Views

    473645 - TrueForce LED Post Top Lamp, Mogul Screw (E39) Base, ED28 Bulb, 55W, 70 CRI, 4000K

    Manufacturer: Philips Lighting
    Manufacturer #: 55ED28/LED/740/ND 120-277V G2 4/1
    SKU: 26015844
    $0.00
    Checking Pricing
         
    Alternate Manufacturer Part No.:473645
    Rated Life (Hour):50000
    Wattage:55W
    CRI:70
    Initial Lumens:8000
    Color Temperature (Kelvin):4000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 55ED28/LED/740/ND 120-277V G2 4/1
    • Alternate Manufacturer Part No. 473645
    • Base Type E39
    • Bulb Shape ED28
    • Color Temperature (Kelvin) 4000
    • CRI 70
    • Initial Lumens 8000
    • Rated Life (Hour) 50000
    • Voltage 120/277V
    • Wattage 55W
    • ECCN EAR99
    Product Overview:
    LED Lamp, Single Contact Mogul Screw Base, 55W, 4000K, Cool White, Rated Average Life 50000 Hours