Erico (nVent) 559600 Low Voltage Insulator, Glass Fibre Reinforced Polyester Steel, 1 in L | Graybar Store
     
Erico (nVent) - Low Voltage Insulator, Glass Fibre Reinforced Polyester Steel, 1 in L - 559600
+ / - Hover over image to Zoom
Other Views

    Low Voltage Insulator, Glass Fibre Reinforced Polyester Steel, 1 in L

    Manufacturer: Erico (nVent)
    Manufacturer #: 559600
    SKU: 25310140
    $0.89
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Length:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # 559600
    • Type Low Voltage Insulator
    • UNSPSC 39121721
    • Length 1 in.
    • Material of Construction Glass Fibre Reinforced Polyester Steel
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Low Voltage Insulator, Glass Fibre Reinforced Polyester Steel, 1 in