CommScope 559596-6 Fiber Optic Adapter Pack, SC, OM3/OM4, Duplex, Aqua | Graybar Store
     
CommScope - Fiber Optic Adapter Pack, SC, OM3/OM4, Duplex, Aqua - 559596-6
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Adapter Pack, SC, OM3/OM4, Duplex, Aqua

    Manufacturer: CommScope
    Manufacturer #: 559596-6
    SKU: 25197461
    $65.44
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (OM3/OM4)
    Color:Aqua
    No. of Ports:12
    Adapter Housing Color:Aqua
    Packaging:1 per Package
    Adapter Type:SC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 559596-6
    • Color Aqua
    • Connector Type SC
    • No. of Ports 12
    • UNSPSC 43223300
    • Adapter Housing Color Aqua
    • Adapter Type SC
    • Fiber Category Multimode (OM3/OM4)
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SC, Multimode (OM3 / OM4), Aqua, 12, 1 per Package