CommScope 559596-3 Fiber Optic Adapter Pack, SC, Duplex, Green | Graybar Store
     
CommScope - Fiber Optic Adapter Pack, SC, Duplex, Green - 559596-3
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Adapter Pack, SC, Duplex, Green

    Manufacturer: CommScope
    Manufacturer #: 559596-3
    SKU: 25273003
    $87.21
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:12
    Fiber Category:Singlemode
    Color:Green
    No. of Ports:12
    Adapter Housing Color:Green
    Packaging:1 per Package
    Adapter Type:SC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 559596-3
    • Color Green
    • Connector Type SC
    • No. of Ports 12
    • Adapter Housing Color Green
    • Adapter Type SC
    • Fiber Category Singlemode
    • Fiber Count 12
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Singlemode, 12, Green, 1 per Package, SC