CommScope 559558-2 Fiber Optic Adapter Pack, SC, 3 Ports, 6 Fibers, Loaded | Graybar Store
     
CommScope - Fiber Optic Adapter Pack, SC, 3 Ports, 6 Fibers, Loaded - 559558-2
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Adapter Pack, SC, 3 Ports, 6 Fibers, Loaded

    Manufacturer: CommScope
    Manufacturer #: 559558-2
    SKU: 97205680
    $56.54
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Count:6
    Fiber Category:Singlemode
    Color:Blue
    No. of Ports:3
    Adapter Housing Color:Blue
    Packaging:1 per Package
    Adapter Type:SC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 559558-2
    • Color Blue
    • Connector Type SC
    • No. of Ports 3
    • UNSPSC 43223300
    • Adapter Housing Color Blue
    • Adapter Type SC
    • Fiber Category Singlemode
    • Fiber Count 6
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SC, 6, Singlemode, 3, Blue, 1 per Package