CommScope 558357-1 Faceplate for HERMAN MILLER Furniture, Flush Mount, Black | Graybar Store
     
CommScope - Faceplate for HERMAN MILLER Furniture, Flush Mount, Black - 558357-1
+ / - Hover over image to Zoom
Other Views

    Faceplate for HERMAN MILLER Furniture, Flush Mount, Black

    Manufacturer: CommScope
    Manufacturer #: 558357-1
    SKU: 94023979
    $4.03
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Color:Black
    Packaging:1 per Package
    Dimensions (Inches):2.365 x 3.765 x 0.215
    Jack Type:110 Connect Jack
    Use With:110Connect Jack, Herman Miller Furniture, Sl Series Insert
    Part Number:558357-1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 558357-1
    • Color Black
    • Jack Type 110 Connect Jack
    • Part Number 558357-1
    • Type Faceplate
    • No. of Ports 4
    • UNSPSC 39121304
    • Dimensions (Inches) 2.365 x 3.765 x 0.215
    • Made Of ABS Molding Compound (Icon), Polycarbonate Molding Compound (Faceplate), Polyolefin (Spacer Tubing)
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With 110Connect Jack, Herman Miller Furniture, Sl Series Insert
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate, ABS Molding Compound (Icon), Polycarbonate Molding Compound (Faceplate), Polyolefin (Spacer Tubing), Flush Mount