CommScope 558191-1 Faceplate for HERMAN MILLER Furniture, 4-Port, Black | Graybar Store
     
CommScope - Faceplate for HERMAN MILLER Furniture, 4-Port, Black - 558191-1
+ / - Hover over image to Zoom
Other Views

    Faceplate for HERMAN MILLER Furniture, 4-Port, Black

    Manufacturer: CommScope
    Manufacturer #: 558191-1
    SKU: 94023978
    $6.04
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Color:Black
    Packaging:1 per Package
    Bracket Size:One Gang
    Labels:Yes
    Jack Type:110 Connect Jack, All SL Series Jack, MT-RJ Outlet Jack
    Use With:110Connect Insert, 110Connect Jack, All SL Series Jack, MT-RJ Outlet Jack, SL Series Multimedia Insert
    Part Number:558191-1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 558191-1
    • Bracket Size One Gang
    • Color Black
    • Jack Type 110 Connect Jack, All SL Series Jack, MT-RJ Outlet Jack
    • Part Number 558191-1
    • Type Faceplate
    • No. of Ports 4
    • UNSPSC 39121304
    • Labels Yes
    • Made Of ABS Molding Compound
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With 110Connect Insert, 110Connect Jack, All SL Series Jack, MT-RJ Outlet Jack, SL Series Multimedia Insert
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate, ABS Molding Compound, Flush Mount, 4 Port, Black, 1 per Package, One Gang Bracket, Yes