CommScope 558106-4 Flexmode Faceplate Kit, 2-Port, Flush Mount, Grey | Graybar Store
     
CommScope - Flexmode Faceplate Kit, 2-Port, Flush Mount, Grey - 558106-4
+ / - Hover over image to Zoom
Other Views

    Flexmode Faceplate Kit, 2-Port, Flush Mount, Grey

    Manufacturer: CommScope
    Manufacturer #: 558106-4
    SKU: 94010267
    $3.42
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Color:Grey
    Jack Type:110 Connect Jack, All SL Series Jack, MT-RJ Outlet Jack
    Use With:110Connect Jack, All SL Series Jack, MT-RJ Outlet Jack, SL Series Insert, Telecommunications Furniture Outlet Opening
    Part Number:558106-4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 558106-4
    • Color Grey
    • Jack Type 110 Connect Jack, All SL Series Jack, MT-RJ Outlet Jack
    • Part Number 558106-4
    • Type Faceplate Kit
    • No. of Ports 2
    • UNSPSC 39121304
    • Mounting Flush Mount
    • Use With 110Connect Jack, All SL Series Jack, MT-RJ Outlet Jack, SL Series Insert, Telecommunications Furniture Outlet Opening
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate Kit, Flush Mount, 2 Port, Grey, 110 Connect Jack, All SL Series Jack, MT-RJ Outlet Jack