CommScope 558088-3 Faceplate Kit, ABS Molding Compound (Faceplate), Polycarbonate Molding Compound (Label Cover), Steel (Screw), 4 Port, White | Graybar Store
     
CommScope - Faceplate Kit, ABS Molding Compound (Faceplate), Polycarbonate Molding Compound (Label Cover), Steel (Screw), 4 Port, White - 558088-3
+ / - Hover over image to Zoom
Other Views

    Faceplate Kit, ABS Molding Compound (Faceplate), Polycarbonate Molding Compound (Label Cover), Steel (Screw), 4 Port, White

    Manufacturer: CommScope
    Manufacturer #: 558088-3
    SKU: 93163949
    $2.80
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Color:White
    Dimensions (Inches):4.5 x 2.75 x 0.59
    Bracket Size:One Gang
    Labels:Yes
    Use With:SL Series Insert
    Part Number:558088-3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 558088-3
    • Bracket Size One Gang
    • Color White
    • Part Number 558088-3
    • Type Faceplate Kit
    • No. of Ports 4
    • UNSPSC 43191600
    • Dimensions (Inches) 4.5 x 2.75 x 0.59
    • Labels Yes
    • Made Of ABS Molding Compound (Faceplate), Polycarbonate Molding Compound (Label Cover), Steel (Screw)
    • Use With SL Series Insert
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate Kit, ABS Molding Compound (Faceplate), Polycarbonate Molding Compound (Label Cover), Steel (Screw), 4 Port, White