CommScope 557505-3 Faceplate Kit, 1-Gang, 2 Port, White | Graybar Store
     
CommScope - Faceplate Kit, 1-Gang, 2 Port, White - 557505-3
+ / - Hover over image to Zoom
Other Views

    Faceplate Kit, 1-Gang, 2 Port, White

    Manufacturer: CommScope
    Manufacturer #: 557505-3
    SKU: 93166606
    $2.84
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Color:White
    Dimensions (Inches):4.5 x 2.75 x 0.59
    Bracket Size:One Gang
    Labels:Yes
    Jack Type:110 Connect Jack
    Use With:110Connect Jack, SL Series Insert
    Part Number:557505-3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 557505-3
    • Bracket Size One Gang
    • Color White
    • Jack Type 110 Connect Jack
    • Part Number 557505-3
    • Type Faceplate Kit
    • No. of Ports 2
    • UNSPSC 43191600
    • Dimensions (Inches) 4.5 x 2.75 x 0.59
    • Labels Yes
    • Made Of ABS Molding Compound (Faceplate), Polycarbonate Molding Compound (Label Cover), Steel (Screw)
    • Use With 110Connect Jack, SL Series Insert
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate Kit, ABS Molding Compound (Faceplate), Polycarbonate Molding Compound (Label Cover), Steel (Screw), 2 Port, White