Klein Tools 55629 Tradesman Pro Knee Pads | Graybar Store
     
Klein Tools - Tradesman Pro Knee Pads - 55629
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro Knee Pads

    Manufacturer: Klein Tools
    Manufacturer #: 55629
    SKU: 25862463
    $77.15
    Checking Pricing
         
    Dimensions:9.5" x 3.5" x 7.5"
    Size:9.5" x 3.5" x 7.5"
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 55629
    • Dimensions 9.5" x 3.5" x 7.5"
    • Size 9.5" x 3.5" x 7.5"
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Tradesman Pro Knee Pads
    Based on feedback and field research with trades people, Klein designed these Knee Pads to work as hard as you do! They're built tough, yet comfortable, and feature five layers of protection with a stabilizing, non-slip flat outer surface, and a single strap that won't bunch behind your knee.