Klein Tools 55603 Tradesman Pro™ Tablet Backpack | Graybar Store
     
Klein Tools - Tradesman Pro™ Tablet Backpack - 55603
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro™ Tablet Backpack

    Manufacturer: Klein Tools
    Manufacturer #: 55603
    SKU: 25846517
    $129.91
    Checking Pricing
         
    Closure Type:Zipper
    Depth (Inches):14 in.
    Height (Inches):18-1/2 in.
    No. of Pockets:25
    Width (Inches):7 in.
    Length:14 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 55603
    • UNSPSC 24111507
    • Brand Tradesman Pro
    • Closure Type Zipper
    • Depth (Inches) 14 in.
    • Height (Inches) 18-1/2 in.
    Product Overview:
    Tradesman Pro™ Tablet Backpack
    Klein Tools' Tradesman Pro Tablet Backpack features multiple pockets for plenty of tool storage, a separate interior padded pouch compartment for your tablet, a hardmolded front outside pocket for safety glasses and a front zip pocket to store loose parts. The bright orange interior will help you find your tools faster. The durable molded base protects from the elements.