Klein Tools 55601 Soft Cooler | Graybar Store
Klein Tools - Soft Cooler - 55601
+ / - Hover over image to Zoom
Other Views

    Soft Cooler

    Manufacturer: Klein Tools
    Manufacturer #: 55601
    SKU: 25861407
    $56.01
    Checking Pricing
         
    Closure Type:Zipper
    Color:Black and Grey with Orange Trim
    Depth (Inches):9-1/2 in.
    Height (Inches):13 in.
    Width (Inches):12 in.
    No. of Pockets:4
    Length:9-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 55601
    • Color Black and Grey with Orange Trim
    • Brand Tradesman Pro#153;
    • Closure Type Zipper
    • Depth (Inches) 9-1/2 in.
    • Height (Inches) 13 in.
    Product Overview:
    Soft Cooler, Stays cool for up to 12 hours