Klein Tools 55600 Tradesman Pro™ Tough Box 17-Quart Cooler | Graybar Store
     
Klein Tools - Tradesman Pro™ Tough Box 17-Quart Cooler - 55600
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro™ Tough Box 17-Quart Cooler

    Manufacturer: Klein Tools
    Manufacturer #: 55600
    SKU: 25869289
    $76.48
    Checking Pricing
         
    Additional Features:Interior Lid Compartment 6-1/2" x 4" x 1" (165.1 x 101.6 x 25.4 mm)
    Color:Grey and Orange
    Capacity:17 qt.
    No. of Pockets:2
    Length:12 in.
    Depth:12 in.
    Height:12 in.
    Width:16-13/64" (411.6 mm)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 55600
    • Color Grey and Orange
    • Application Lunch, Food Cooler
    • Additional Features Interior Lid Compartment 6-1/2" x 4" x 1" (165.1 x 101.6 x 25.4 mm)
    • Brand Tradesman Pro™
    • Capacity 17 qt.
    • Depth 12 in.
    • Height 12 in.
    • Length 12 in.
    • Materials Polyurethane Foam Insulation
    • No. of Pockets 2
    • Temperature Range Up to 41 deg. F for 30 Hours
    • Width 16-13/64" (411.6 mm)
    • SKU Spec Sheet
      55600 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Tradesman Pro™ Tough Box 17-Quart Cooler
    A serious cooler that keeps cool for up to 30 hours! Not only does the Tradesman Pro™ Tough Box Cooler carry lunch, it doubles as a handy place to sit. The lid on this large capacity cooler is recessed allowing space for 1-liter bottles to stand upright. A convenient compartment housed inside the lid for smaller items such as medicine, napkins, utensils, keys, etc.