Greenlee 555ESC 555® Classic Electric Conduit Bender Unit, 1/2 to 2 in. EMT Conduit | Graybar Store
     
Greenlee - 555® Classic Electric Conduit Bender Unit, 1/2 to 2 in. EMT Conduit - 555ESC
+ / - Hover over image to Zoom
Other Views

    555® Classic Electric Conduit Bender Unit, 1/2 to 2 in. EMT Conduit

    Manufacturer: Greenlee
    Manufacturer #: 555ESC
    SKU: 25760046
    $7,269.87
    Checking Pricing
         
    Capacity:1/2 to 2 in. EMT Conduit
    Product Includes:EMT Shoe Group
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 555ESC
    • Application Rigid/IMC/EMT and PVC CoatedConduit
    • Type Electric
    • UNSPSC 27112503
    • Brand 555 Classic
    • Capacity 1/2 to 2 in. EMT Conduit
    • Product Includes EMT Shoe Group
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    555®C classic electric conduit bender can bend 1/2 to 2 inch EMT conduit.
    555® Classic Electric Conduit Bender Unit features simple relay controls for easy field repairs, and compact handle design to prevent interference with conduit when bending.