Klein Tools 55599 Tradesman Pro Soft Sided Zipper Bag | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Klein Tools - Tradesman Pro Soft Sided Zipper Bag - 55599
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro Soft Sided Zipper Bag

    Manufacturer: Klein Tools
    Manufacturer #: 55599
    SKU: 25863667
    $24.60
    Checking Pricing
         
    Closure Type:Zipper
    Color:Black and Reflective Grey with Green Accents
    Depth (Inches):1.5 in.
    Height (Inches):7 in.
    Width (Inches):10 and 12-1/2
    Additional Features:12.5 in. x 7 in. (318mm x 178mm), 10 in. x 5.5 in. (254mm x 140mm)
    Capacity:87.5 in.
    No. of Pockets:1
    Length:1-1/2 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 55599
    • Color Black and Reflective Grey with Green Accents
    • Type Soft Sided Zipper Bag
    • UNSPSC 24111507
    • Additional Features 12.5 in. x 7 in. (318mm x 178mm), 10 in. x 5.5 in. (254mm x 140mm)
    • Brand Tradesman Pro
    • Capacity 87.5 in.
    • Closure Type Zipper
    • Depth (Inches) 1.5 in.
    • Height (Inches) 7 in.
    • Length 1-1/2 in. L
    • Materials 1680d Ballistic Polyester
    • No. of Pockets 1
    • Width (Inches) 10 and 12-1/2
    • SKU Spec Sheet
      55599 Specification Sheet
      55599 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    High Visibility Zipper Bags, 2Pk, Includes 2 zipper bags: 12-1/2 (317.5 mm) x 7 (177.8 mm) and 10 (254 mm) x 5-1/2 (139.7 mm)