Klein Tools 55598 Tradesman Pro Soft Sided Tool Bag | Graybar Store
     
Klein Tools - Tradesman Pro Soft Sided Tool Bag - 55598
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro Soft Sided Tool Bag

    Manufacturer: Klein Tools
    Manufacturer #: 55598
    SKU: 25863666
    $104.38
    Checking Pricing
         
    Additional Features:Stay Open Top
    Closure Type:Zipper
    Color:Black and Reflective Grey with Green Accents
    Depth (Inches):10 in.
    Height (Inches):16 in.
    No. of Pockets:42
    Width (Inches):17-1/2 in.
    Capacity:2800 in.
    Length:10 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 55598
    • Color Black and Reflective Grey with Green Accents
    • Type Soft Sided Tool Bag
    • UNSPSC 24111507
    • Additional Features Stay Open Top
    • Brand Tradesman Pro
    • Capacity 2800 in.
    • Closure Type Zipper
    • Depth (Inches) 10 in.
    • Height (Inches) 16 in.
    • Length 10 in.
    • Materials 1680d Ballistic Polyester
    • No. of Pockets 42
    • Width (Inches) 17-1/2 in.
    • SKU Spec Sheet
      55598 Specification Sheet
      55598 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Tradesman Pro™ High Visibility Tool Bag
    Pockets 7 Exterior, 35 Interior