Klein Tools 55597 Tradesman Pro Soft Sided Backpack | Graybar Store
     
Klein Tools - Tradesman Pro Soft Sided Backpack - 55597
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro Soft Sided Backpack

    Manufacturer: Klein Tools
    Manufacturer #: 55597
    SKU: 25863665
    $127.95
    Checking Pricing
         
    Closure Type:Zipper
    Color:Black and Reflective Grey with Green Accents
    Depth (Inches):7 in.
    Height (Inches):20 in.
    No. of Pockets:39
    Width (Inches):14-3/8
    Capacity:2012 in.
    Length:14-3/8 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 55597
    • Color Black and Reflective Grey with Green Accents
    • Type Soft Sided Backpack
    • UNSPSC 24111507
    • Brand Tradesman Pro
    • Capacity 2012 in.
    • Closure Type Zipper
    • Depth (Inches) 7 in.
    Product Overview:
    Tradesman Pro™ High Visibility Backpack
    Pockets 4 Exterior, 35 Interior