Klein Tools 55468 Tradesman Pro™ Phone Holder, XL | Graybar Store
     
Klein Tools - Tradesman Pro™ Phone Holder, XL - 55468
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro™ Phone Holder, XL

    Manufacturer: Klein Tools
    Manufacturer #: 55468
    SKU: 25869043
    $26.06
    Checking Pricing
         
    Color:Black
    Depth:1-1/2 in.
    Height:6-3/4 in.
    Width:3-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 55468
    • Color Black
    • UNSPSC 43191610
    • Brand Tradesman Pro
    • Depth 1-1/2 in.
    • Height 6-3/4 in.
    • Materials 1680d Ballistic Polyester
    • Width 3-3/4 in.
    • For Use With iPhone® 6Plus/7Plus and Samsung® Galaxy Note® Edge/Note® 7 and Similar Size Phones
    • SKU Spec Sheet
      55468 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Tradesman Pro™ Phone Holder, XL
    Keep your cell phone safely stored away in the Klein Tools Tradesman Pro Organizer Phone Holder. The Extra-large holder fits iPhone® 6Plus/7Plus and Samsung® Galaxy Note® Edge/Note® 7 and similar size phones. The metal clip attaches securely to belts up to 2 inches wide. The magnetic closure keeps the top flap, and your phone, firmly in place.