Alpha Wire 55451 NA312 Extraguard Cable, Natural, 3280 ft. | Graybar Store
     
Alpha Wire - Extraguard Cable, Natural, 3280 ft. - 55451 NA312
+ / - Hover over image to Zoom
Other Views

    Extraguard Cable, Natural, 3280 ft.

    Manufacturer: Alpha Wire
    Manufacturer #: 55451 NA312
    SKU: 25712807
    $0.00
    Checking Pricing
         
    Cable Type:Plenum Rated
    Conductor Material:Tinned Copper
    Conductor Size:20 AWG
    Length:3280 ft.
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Alpha Wire
    • Manufacturer # 55451 NA312
    • Cable Type Plenum Rated
    • No. of Conductors 2
    • Type Electronic Cable
    • UNSPSC 26121642
    • Conductor Material Tinned Copper
    • Conductor Size 20 AWG
    • Insulation Material FEP
    • Length 3280 ft.
    • Shielded Foil Shield
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    55451 natural 3280 ft
    xtra-guard 5, 55451 natural 3250 ft 20awg 7/28 1pr foil shld