Quiktron (Legrand) 554-130-001 Copper Patch Cables, 1 ft., Red, Cat 5e | Graybar Store
     
Quiktron (Legrand) - Copper Patch Cables, 1 ft., Red, Cat 5e - 554-130-001
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 1 ft., Red, Cat 5e

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 554-130-001
    SKU: 25108819
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length (Feet):1.0
    Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 554-130-001
    • Color Red
    • Length (Feet) 1.0
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 5e, 1 ft, Red