Klein Tools 5539YEL Canvas Zipper Bags | Graybar Store
     
Klein Tools - Canvas Zipper Bags - 5539YEL
+ / - Hover over image to Zoom
Other Views

    Canvas Zipper Bags

    Manufacturer: Klein Tools
    Manufacturer #: 5539YEL
    SKU: 25247251
    $16.64
    Checking Pricing
         
    Closure Type:Zipper
    Color:Yellow
    Depth (Inches):10 in.
    Height (Inches):8 in.
    Width (Inches):3-1/2
    Additional Features:Constructed of No. 8 canvas with heavy-duty brass zipper and brass grommet.
    Length:10 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5539YEL
    • Color Yellow
    • Application Convenient storage for wire nuts, connectors and other consumables
    • Type Canvas Zipper Bags
    • UNSPSC 24111507
    • Additional Features Constructed of No. 8 canvas with heavy-duty brass zipper and brass grommet.
    • Closure Type Zipper
    Product Overview:
    Canvas Zipper Bag- Consumables, Yellow, Constructed of No. 8 canvas with heavy-duty brass zipper and brass grommet.