Edwards Signaling 5531MHV-120Y6 Adaptatone Millennium Multiple Tone Industrial Signal, 120V AC | Graybar Store
     
Edwards Signaling - Adaptatone Millennium Multiple Tone Industrial Signal, 120V AC - 5531MHV-120Y6
+ / - Hover over image to Zoom
Other Views

    Adaptatone Millennium Multiple Tone Industrial Signal, 120V AC

    Manufacturer: Edwards Signaling
    Manufacturer #: 5531MHV-120Y6
    SKU: 99505511
    $1,969.88
    Checking Pricing
         
    Amperage:0.62 - 0.34A
    Color / Finish:Grey
    Dimensions:15in. H x 9 3/4in. W X 11 1/2in. D
    Voltage (Volts):120-240V AC
    Volume:Up to 123 dB
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 5531MHV-120Y6
    • Dimensions 15in. H x 9 3/4in. W X 11 1/2in. D
    • Voltage (Volts) 120-240V AC
    • Amperage 0.62 - 0.34A
    • UNSPSC 46171602
    • Color / Finish Grey
    • Volume Up to 123 dB
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    The 5531M is designed for either 1/2 in. (13mm) conduit or surface mounting.
    Division 2 Rated, tone selectable, signaling device capable of producing volume-controlled, high decibel tones. 55 field-selectable tones. Four inputs, four outputs.