Edwards Signaling 5531M-120N5 Adaptatone Millennium Multiple Tone Industrial Signal, 120AC | Graybar Store
     
Edwards Signaling - Adaptatone Millennium Multiple Tone Industrial Signal, 120AC - 5531M-120N5
+ / - Hover over image to Zoom
Other Views

    Adaptatone Millennium Multiple Tone Industrial Signal, 120AC

    Manufacturer: Edwards Signaling
    Manufacturer #: 5531M-120N5
    SKU: 99505507
    $1,780.71
    Checking Pricing
         
    Amperage:0.36A
    Color / Finish:Grey
    Dimensions:13 3/4in. H x 8in. W x 8 47/64in. D
    Voltage (Volts):120V AC
    Volume:Up to 120 dB
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 5531M-120N5
    • Dimensions 13 3/4in. H x 8in. W x 8 47/64in. D
    • Voltage (Volts) 120V AC
    • Amperage 0.36A
    • UNSPSC 46171606
    • Color / Finish Grey
    • Volume Up to 120 dB
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    The 531M is designed for either 1/2 in. (13mm) conduit or surface mounting.
    The Edwards 5531M Adaptatone Millennium is a heavy-duty industrial, tone-selectable, signaling device capable of producing volume-controlled, high-decibel tones, four tones can be activated from field-wired, normally open contacts, or a 24VDC external voltage source such as the output of a PLC. Normally open contacts can be obtained from the Cat. No. 5538-4 and/or Cat. No. 5538-4R Adaptatone Signal Actuators.