Edwards Signaling 5530MHV-24Y6 Edwards Signaling™ 5530M Series Adaptatone, 240V, 30W | Graybar Store
     
Edwards Signaling - Edwards Signaling™ 5530M Series Adaptatone, 240V, 30W - 5530MHV-24Y6
+ / - Hover over image to Zoom
Other Views

    Edwards Signaling™ 5530M Series Adaptatone, 240V, 30W

    Manufacturer: Edwards Signaling
    Manufacturer #: 5530MHV-24Y6
    SKU: 99505502
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Voltage (Volts):240
    Watts:30 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 5530MHV-24Y6
    • Voltage (Volts) 240
    • UNSPSC 52161512
    • Watts 30 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    5530M Series Adaptatone, 240V, 30W