Brady 55303 Warning Stripe and Check Tape, Vinyl, .0059 x 24 in., Black on Yellow | Graybar Store
     
Brady - Warning Stripe and Check Tape, Vinyl, .0059 x 24 in., Black on Yellow - 55303
+ / - Hover over image to Zoom
Other Views

    Warning Stripe and Check Tape, Vinyl, .0059 x 24 in., Black on Yellow

    Manufacturer: Brady
    Manufacturer #: 55303
    SKU: 88039189
    $91.15
    Checking Pricing
         
    Quick Order:Y
    Color:Black on Yellow
    Legend:No Text
    Thickness (mil):0.0059 in
    Width (Inches):3 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 55303
    • Color Black on Yellow
    • UNSPSC 41122703
    • Legend No Text
    • Thickness (mil) 0.0059 in
    • Width (Inches) 3 in
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    High Performance Laminated Vinyl (B-950) tape is perfect for marking obstructions, low hanging objects, pillars, passageways, aisles and other hazardous areas or objects.
    Our Warning Stripe & Check Tapes meet OSHA specification 1910.144(a) for safety color codes for marking physical hazards. Made of B-950 vinyl with permanent adhesive to hold on almost any clean, dry surface. Colors are sealed beneath protective layer of abrasion resistant clear vinyl to stand up to your toughest indoor conditions. Standard roll length: 18 yds.