Thomas and Betts 5523 T&B® Compression Connector, Zinc Electroplated Steel, EMT Conduit, Insulated, 1-1/2 in. | Graybar Store
     
Thomas and Betts - T&B® Compression Connector, Zinc Electroplated Steel, EMT Conduit, Insulated, 1-1/2 in. - 5523
+ / - Hover over image to Zoom
Other Views

    T&B® Compression Connector, Zinc Electroplated Steel, EMT Conduit, Insulated, 1-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 5523
    SKU: 88264976
    $20.72
    Checking Pricing
         
    Size:1-1/2 in.
    Additional Features:Rugged All Steel Construction
    Standard:UL E16592, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5523
    • Size 1-1/2 in.
    • UNSPSC 39121434
    • Additional Features Rugged All Steel Construction
    • Materials Zinc Plated Steel
    • Throat Type Insulated
    • For Use With EMT Conduit
    • Standard UL E16592, CSA
    • SKU Spec Sheet
      5523 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Compression connector for 1-1/2 inch EMT. Connector is zinc electroplated steel. Connector has an insulated throat.