Leviton 55208-ASA Protector Modules, Parallel Connection: Hardwired Via 10AWG Wire, NEMA 3R, 120/208 V ac Output, 600/800 V Clamping Voltage | Graybar Store
     
Leviton - Protector Modules, Parallel Connection: Hardwired Via 10AWG Wire, NEMA 3R, 120/208 V ac Output, 600/800 V Clamping Voltage - 55208-ASA
+ / - Hover over image to Zoom
Other Views

    Protector Modules, Parallel Connection: Hardwired Via 10AWG Wire, NEMA 3R, 120/208 V ac Output, 600/800 V Clamping Voltage

    Manufacturer: Leviton
    Manufacturer #: 55208-ASA
    SKU: 25641722
    $287.87
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Brand or Series:55000 Series
    Dimensions:3.13 x 3.13 x 3.00 in.
    Material:Fiberglass-Reinforced Polycarbonate
    Size:3.13 x 3.13 x 3.00 in.
    Clamping Voltage:600/800V
    Module:Type 1 Surge Arrester
    Amps:50kA
    Depth:3 in.
    Width:3.13 in.
    Input/Output Voltage:120/208V
    NEMA Rating:NEMA 3R
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 55208-ASA
    • Dimensions 3.13 x 3.13 x 3.00 in.
    • Size 3.13 x 3.13 x 3.00 in.
    • Application Farming Irrigation Systems, Pumps Used in Oil/Petrochemical
    • UNSPSC 39121610
    • Amps 50kA
    • Brand or Series 55000 Series
    • Clamping Voltage 600/800V
    • Connection Type Parallel Connection: Hardwired Via 10AWG Wire
    • Depth 3 in.
    • Input/Output Voltage 120/208V
    • Module Type 1 Surge Arrester
    • NEMA Rating NEMA 3R
    • Width 3.13 in.
    • Material Fiberglass-Reinforced Polycarbonate
    • SKU Spec Sheet
      55208-ASA Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Type 1 Surge Arrester, 3 Phase 120/208V WYE, or 3 Phase Delta 240V, UL 1449 3rd Ed. Polycarbonate Enclosure with UV Inhibitors.