3M 5515A-750-CU 3M™ Cold Shirnk QS-III Splice Kit, 15 kV | Graybar Store
     
3M - 3M™ Cold Shirnk QS-III Splice Kit, 15 kV - 5515A-750-CU
+ / - Hover over image to Zoom
Other Views

    3M™ Cold Shirnk QS-III Splice Kit, 15 kV

    Manufacturer: 3M
    Manufacturer #: 5515A-750-CU
    SKU: 97107182
    $586.69
    Checking Pricing
         
    Wire Range:750 kcmil
    Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5515A-750-CU
    • UNSPSC 39121700
    • Wire Range 750 kcmil
    Product Overview:
    3M™ Cold Shirnk QS-III Splice Kit, 15 kV, Unishield, Standard, Copper, 750 kcmil