Wiremold (Legrand) 5511FO-WH Fiber Raceway Fitting, Elbow, Non-Metallic, 9-3/16 W in, 9-3/16 in. W, White | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Wiremold (Legrand) - Fiber Raceway Fitting, Elbow, Non-Metallic, 9-3/16 W in, 9-3/16 in. W, White - 5511FO-WH
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Elbow, Non-Metallic, 9-3/16 W in, 9-3/16 in. W, White

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5511FO-WH
    SKU: 99437770
    $29.16
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Fitting Type:Elbow
    Material:Non-Metallic
    Dimensions:9-3/16 W in
    Width (Inches):9-3/16
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5511FO-WH
    • Color White
    • Dimensions 9-3/16 W in
    • UNSPSC 39131709
    • Fitting Type Elbow
    • Width (Inches) 9-3/16
    • Material Non-Metallic
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Legrand - Wiremold 5500 Series™ Radiused Full Capacity Flat Elbow