Quiktron (Legrand) 551-100-005RB Copper Patch Cables, 5 ft., Grey, Cat 5e | Graybar Store
     
Quiktron (Legrand) - Copper Patch Cables,  5 ft., Grey, Cat 5e - 551-100-005RB
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 5 ft., Grey, Cat 5e

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 551-100-005RB
    SKU: 25368353
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Length:5 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 551-100-005RB
    • Color Grey
    • Length 5 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, 568A, 568B, 5 ft, Grey