Wiremold (Legrand) 5507D-GY Receptacle Faceplate, Plastic, 5507 Series, Duplex Receptacle Faceplate, Series™, 10 per Package, Duplex | Graybar Store
     
Wiremold (Legrand) - Receptacle Faceplate, Plastic, 5507 Series, Duplex Receptacle Faceplate, Series™, 10 per Package, Duplex - 5507D-GY
+ / - Hover over image to Zoom
Other Views

    Receptacle Faceplate, Plastic, 5507 Series, Duplex Receptacle Faceplate, Series™, 10 per Package, Duplex

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5507D-GY
    SKU: 97123888
    $4.17
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Accepts 106 Frame
    Opening:Duplex Receptacle Opening
    Use With:Covering Duplex Style Devices
    Fitting Type:Duplex Receptacle Faceplate
    Brand or Series:Series™
    Packaging:10 per Package
    Material:Plastic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5507D-GY
    • UNSPSC 39131709
    • Additional Features Accepts 106 Frame
    • Brand or Series Series™
    • Fitting Type Duplex Receptacle Faceplate
    • Opening Duplex Receptacle Opening
    • Material Plastic
    • Packaging 10 per Package
    • Use With Covering Duplex Style Devices
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Legrand - Wiremold 5507 Series™ Duplex Receptacle Faceplate
    Designed for covering duplex style devices;Accepts 106 Frame;Minimum Order Quantity is 10 Faceplates