Wiremold (Legrand) 5506B-WH 5500 Series, Raceway Seam Clip, Series™, Non-Metallic, Multiple Channel Capacity | Graybar Store
     
Wiremold (Legrand) - 5500 Series, Raceway Seam Clip, Series™, Non-Metallic, Multiple Channel Capacity - 5506B-WH
+ / - Hover over image to Zoom
Other Views

    5500 Series, Raceway Seam Clip, Series™, Non-Metallic, Multiple Channel Capacity

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5506B-WH
    SKU: 97123870
    $1.54
    Checking Pricing
         
    Quick Order:Y
    Additional Features:RoHS Compliant
    Capacity:Multiple Channel
    Use With:5500BD3 Raceways
    Fitting Type:Raceway Seam Clip
    Brand or Series:Series™
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5506B-WH
    • UNSPSC 39131709
    • Additional Features RoHS Compliant
    • Brand or Series Series™
    • Capacity Multiple Channel
    • Fitting Type Raceway Seam Clip
    • Materials Non-Metallic
    • Series 5500
    • Material Non-Metallic
    • Use With 5500BD3 Raceways
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Legrand - Wiremold 5500 Series™ Raceway Base Seam Clip
    This product meets the material restrictions of RoHS