Chatsworth 55053-515 Standard Rack, 3 in. D, Clear, 52 RU | Graybar Store
     
Chatsworth - Standard Rack, 3 in. D, Clear, 52 RU - 55053-515
+ / - Hover over image to Zoom
Other Views

    Standard Rack, 3 in. D, Clear, 52 RU

    Manufacturer: Chatsworth
    Manufacturer #: 55053-515
    SKU: 99870041
    $354.86
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 55053-515
    • Mounting Style Floor Mount
    • Type 3 Inch Deep
    • UNSPSC 39121300
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Clear Standard Rack is designed specifically for use in telecommunications equipment installations where codes require UL listed equipment racks. Rack is 52 rack units, 8 feet high, 3 inches deep and 19 inches wide.
    The Standard Rack
    • Designed for value conscious, high-volume customers, who require the quality and service that sets CPI racks apart from the competition.
    • The Standard Rack is a UL Listed communication circuit accessory, designed specifically for use in telecommunications equipment installations where codes require UL Listed equipment racks.
    • High-strength aluminum construction
    • Shipped with (2) top angles, (2) base angles, (2) 3 inch D (80 mm) equipment channels and installation hardware
    • Top angles allow J-bolt attachment without interfering with top U
    • EIA-310-D Standard Universal 5/8- 5/8- 1/2 inch (15.9 mm - 15.9 mm - 12.7 mm) alternating hole pattern offers greater mounting flexibility and is fully compatible with conventional wide 1-1/4- 1/2 inch (31.8 mm - 12.7 mm) alternating hole patterns
    • (6) web channel holes per side enable multiple racks to be mounted together side by side or attachment of cable managers
    • Integrated masked grounding studs on the inside of the rack channel for quick attachment to the Telecommunications Grounding System
    • High-strength roll-formed threaded mounting holes
    • U marks simplify equipment installation
    • Includes 50 pilot point #12-24 mounting screws with combination Phillips/Straight heads to reduce cross-threading and installation time
    • Ships unassembled, individually packaged, with assembly hardware and installation instructions
    • Redesigned shipping container saves space and freight costs
    • Weight capacity of 1000 lb (453.6 kg) - weight must be evenly distributed, and rack must be properly secured to the floor
    • UL Listed; File E140851; Category DUXR (US), DUXR7 (Canada) -Communications Circuit Accessory