Southwire 55051099 Copper Cable, Plenum, 750 Kcmil AWG, Shielded, Chlorinated Polyethylene | Graybar Store
     
Southwire - Copper Cable, Plenum, 750 Kcmil AWG, Shielded, Chlorinated Polyethylene - 55051099
+ / - Hover over image to Zoom
Other Views

    Copper Cable, Plenum, 750 Kcmil AWG, Shielded, Chlorinated Polyethylene

    Manufacturer: Southwire
    Manufacturer #: 55051099
    SKU: 25783683
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Cable Type:Copper Cable
    Additional Features:Suited for Use in Wet and Dry Areas, Conduits, Ducts, Troughs, Trays, Direct Burial
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # 55051099
    • Cable Type Copper Cable
    • UNSPSC 26121629
    • Additional Features Suited for Use in Wet and Dry Areas, Conduits, Ducts, Troughs, Trays, Direct Burial
    • Flammability Rating Plenum
    • Gauge 750 Kcmil
    • Jacket Material Chlorinated Polyethylene
    • Shielded Shielded
    • ECCN EAR99
    Product Overview:
    Copper Cable, Plenum, 750 Kcmil, Shielded, Chlorinated Polyethylene