Southwire 55050599 Copper Cable, Plenum, 4/0 AWG, Shielded, Chlorinated Polyethylene | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Southwire - Copper Cable, Plenum, 4/0 AWG, Shielded, Chlorinated Polyethylene - 55050599
+ / - Hover over image to Zoom
Other Views

    Copper Cable, Plenum, 4/0 AWG, Shielded, Chlorinated Polyethylene

    Manufacturer: Southwire
    Manufacturer #: 55050599
    SKU: 25783687
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Cable Type:Plenum
    Additional Features:Suited for Use in Wet and Dry Areas, Conduits, Ducts, Troughs, Trays, Direct Burial
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # 55050599
    • Cable Type Plenum
    • Type Copper Cable
    • Additional Features Suited for Use in Wet and Dry Areas, Conduits, Ducts, Troughs, Trays, Direct Burial
    • Flammability Rating Plenum
    • Gauge 4/0 AWG
    • Jacket Material Chlorinated Polyethylene
    • Shielded Shielded
    • ECCN EAR99
    Product Overview:
    Copper Cable, Plenum, 4/0 AWG, Shielded, Chlorinated Polyethylene