CommScope 5504932-5 Fiber Optic Connector Kit, SC, 900 Micron, MM | Graybar Store
     
CommScope - Fiber Optic Connector Kit, SC, 900 Micron, MM - 5504932-5
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Connector Kit, SC, 900 Micron, MM

    Manufacturer: CommScope
    Manufacturer #: 5504932-5
    SKU: 25202995
    $3.73
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:SC
    Ferrule:Ceramic
    Fiber Category:Multimode
    Housing Boot Color:Aqua
    Packaging:1 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 5504932-5
    • Connector Type SC
    • Type Fiber Optic Connector Kit
    • UNSPSC 43223300
    • Adapter Type SC
    • Ferrule Ceramic
    • Fiber Category Multimode
    • Accessory Type Fiber Connector
    • Packaging 1 per Package
    • Housing Boot Color Aqua
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fiber Optic Connector Kit, Fiber Connector, SC, Ceramic, Multimode, Aqua, 1 per Pack