Wiremold (Legrand) 5500BD3 5500 Series Divided Raceway Base, Ivory | Graybar Store
Wiremold (Legrand) - 5500 Series Divided Raceway Base, Ivory - 5500BD3
+ / - Hover over image to Zoom
Other Views

    5500 Series Divided Raceway Base, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5500BD3
    SKU: 22114268
    $73.44
    Checking Pricing
         
    Color / Finish:Ivory
    Fitting Type:Divded Base
    Box Style:Rectangular
    Brand or Series:5400 Series
    Dimensions:8 ft. x 7-11/16 in. x 1-11/16 in.
    Packaging:1 per Package
    Material:PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5500BD3
    • Dimensions 8 ft. x 7-11/16 in. x 1-11/16 in.
    • UNSPSC 39131709
    • Body Type Straight
    • Box Style Rectangular
    • Brand or Series 5400 Series
    • Color / Finish Ivory
    • Fitting Type Divded Base
    • Material PVC
    • Packaging 1 per Package
    • SKU Spec Sheet
      5500BD3 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    5500 series non-metallic 8 ft. ivory divided raceway base. Base provides (3) divided compartments.
    Wiremold 5500 Series Raceway from provides wire and cable management for data, voice, A/V, and power applications. It is ideal for large cable and wire requirements in schools, office buildings,and other institutions.