Leviton 5500-2NL 5500 Series Rack Mount Surge Protective Power Strip, 120V, 20A, | Graybar Store
     
Leviton - 5500 Series Rack Mount Surge Protective Power Strip, 120V, 20A, - 5500-2NL
+ / - Hover over image to Zoom
Other Views

    5500 Series Rack Mount Surge Protective Power Strip, 120V, 20A,

    Manufacturer: Leviton
    Manufacturer #: 5500-2NL
    SKU: 25121175
    $228.14
    Checking Pricing
         
    Quick Order:Y
    Amps:20A
    Brand or Series:5500
    Cord Length (Feet):12
    Plug Configuration:L5-20P
    Receptacle Configuration:5-20R
    Voltage (Volts):120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5500-2NL
    • Voltage (Volts) 120V
    • UNSPSC 39121017
    • Amps 20A
    • Brand or Series 5500
    Product Overview:
    20A RCK N/SW LK PLG PLG
    • 120V input/output voltage, 20A input
    • L5-20P, (12) 5-20R
    • 1.75 H x 19.0 W x 4.55 D in.
    • 12 foot cord length