Thomas and Betts TY524M Ty Rap® Cable Tie, Stainless Steel Locking Device, 5.50 L x 0.14 in. W, Natural Nylon (100) | Graybar Store
     
Thomas and Betts - Ty Rap® Cable Tie, Stainless Steel Locking Device, 5.50 L x 0.14 in. W, Natural Nylon (100) - TY524M
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Cable Tie, Stainless Steel Locking Device, 5.50 L x 0.14 in. W, Natural Nylon (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY524M
    SKU: 88266392
    $18.78
    Checking Pricing
         
    Color:Natural
    Packaging:100
    Length:5.5 in.
    Bundle Diameter (Inches):1.13
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY524M
    • Color Natural
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 1.13
    • Length 5.5 in.
    • Materials Nylon
    • Packaging 100
    • SKU Spec Sheet
      TY524M Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ty Rap® natural 6.6 nylon 5.50 L x 0.14 in. W, cable ties with stainless steel locking device. Tensile strength 40 lb. Max. bundle diameter 1.13 in. Package of 100.
    • Low-Profile Head is Designed to Prevent Sangs on Uneven Surfaces and is Easier to Pull Through Bulkheads
    • Non-Magnetic Stainless Steel Locking Device Ensures Both Maximum Strength and the Right Tightness Every Time
    • Since There Are No Notches, Ty-Rap® Ties Provide an Infinite Number of Locking Positions While Fastening the Tie at the Precise Bundle Diameter Needed
    • The No-Slip Tail Provides Easy Grip During Tensioning
    • Ty-Rap® Ties Feature a Unique Friction Surface Designed to Reduce Slippage During Installation
    • Smooth, Notchless Body Reduces Stress Concentration Points Under Tension, Making the Tie Stronger and Lower Profile Than Notched Body Ties
    • Ribbed and Stippled Body Grips the Bundle and Prevents Slippage
    • Rounded Edges Protect Insulation, Preventing Sharp Edges From Damaging Cables
    • Suitable For Air Handling (Plenum) Applications