Protective Industrial Products 55-AG317/L Glove, Black/Yellow, Natural Rubber Latex, Polyester, Latex MicroFinish Grip Glove, Large, Continuous Knit Wrist Cuff | Graybar Store
     
Protective Industrial Products - Glove, Black/Yellow, Natural Rubber Latex, Polyester, Latex MicroFinish Grip Glove, Large, Continuous Knit Wrist Cuff - 55-AG317/L
+ / - Hover over image to Zoom
Other Views

    Glove, Black/Yellow, Natural Rubber Latex, Polyester, Latex MicroFinish Grip Glove, Large, Continuous Knit Wrist Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 55-AG317/L
    SKU: 25321160
    $4.25
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Black, Yellow
    Glove Material Type:Natural Rubber Latex, Polyester
    Size:L
    Style:Continuous Knit Wrist Cuff
    Glove Type:Latex MicroFinish Grip Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 55-AG317/L
    • Color Black, Yellow
    • Size L
    • Style Continuous Knit Wrist Cuff
    • Application Assembly, Construction, Inspection, Landscaping and Gardening, Material and Refuse Handling
    • Glove Material Type Natural Rubber Latex, Polyester
    • Glove Type Latex MicroFinish Grip Glove
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    G-Tek® GP™ Polyester Shell with Latex Coated MicroSurface Grip
    Latex MicroSurface coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled;Seamless knit wooly polyester liner offers increased comfort, finger dexterity and breathability;Knit Wrist helps prevent dirt and debris from entering the glove;Ergonomic shaped curved finger pattern;Breathable back for comfort;Hi-Vis coloring makes this product very easy to see