Superior Essex 55-799-23 Indoor Cable, 24 AWG, PVC, 26 Pair, Grey, 5000 ft/Spool | Graybar Store
     
Superior Essex - Indoor Cable, 24 AWG, PVC, 26 Pair, Grey, 5000 ft/Spool - 55-799-23
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, 24 AWG, PVC, 26 Pair, Grey, 5000 ft/Spool

    Manufacturer: Superior Essex
    Manufacturer #: 55-799-23
    SKU: 22026095
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Pairs:26
    Color:Grey
    Additional Features:100 Ohm Nominal Impedance
    Package:5000 Foot Spool
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 55-799-23
    • Cable Type Plenum
    • Color Grey
    • UNSPSC 26121600
    • Additional Features 100 Ohm Nominal Impedance
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 26
    • Package 5000 Foot Spool
    • SKU Spec Sheet
      55-799-23 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, 24 AWG, PVC, 26, Grey, 5000 Feet per Spool, 100 Ohm Nominal Impedance